BN6367HT - BOSTON - BOSTON BN 6367 HT 19MM X | Anixter
BN6367HT | BOSTON

BOSTON | BN6367HT | BOSTON BN 6367 HT 19MM X 66M BLUE

  • Manufacturer # BN6367HT
  • Anixter #ATTRANM190N6600300
Adhesive Type: ACRYLIC
Category: TRANSFER TAPES
Color: BLUE - LIGHT BLUE
Length: 66M
Liner Type: PAPER - WHITE
Product Type: TRANSFER TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items