BNC-13B-N - COMMSCOPE - BNC-13B-N: BNC STRT | Anixter
BNC-13B-N | COMMSCOPE

COMMSCOPE | BNC-13B-N | BNC-13B-N: BNC STRT PLUG BULK100, 1855A

  • Manufacturer # BNC-13B-N
  • Anixter #BNC-13B-N
RoHS Compliant: YES
Type: BNC 75 OHM
Specifications
  • Termination Features.12 Port Wall-Mount Enclosure EWC Series with Cover: No
  • Termination Features.Wall-Mount Enclosure with Locks: Yes
  • Body Features.Wall-Mount Enclosure Style: Double Hinged Front Door
  • Contact Features.Enclosure Type: Patch/Splice
  • Body Features.Enclosure Dimensions: 16 x 5 x 13
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items