Select Country and Language Europe, Middle East & Africa / English
Change Country
BR1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BR1 | 1 Space (1-3/4) Brush Grommet Panel

  • Manufacturer # BR1
  • Anixter #302118
Color: BLACK
Filler Panel Rack Units: 1U
Panel Location: SIDE
Type: PANELS
Description

The brush grommet panel provides a clean, organized cable entry method when mounted above any work surface. Features a built-in cable management tray, available in one and two space versions. Also fits in opening on all MW Series top options.

Features
  • Provides a clean, organized cable entry method when used in conjunction with any work surface
  • Features a built-in cable management tray
  • Available in 1 and 2 space versions
  • 2 space brush grommet panel fits in opening on all MW Series top options
  • Clean, organized cable entry method
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items