BREAKOUT-100-YL - COMMSCOPE ENTERPRISE | Anixter
BREAKOUT-100-YL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | BREAKOUT-100-YL | High Capacity Break-out, Vertical to 100mm x 100mm Raceway, Yellow

  • Manufacturer # BREAKOUT-100-YL | 760174904
  • Anixter #514919
Channel: SINGLE
Color: YELLOW
Components: FITTINGS
Latching: NO
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items