Select Country and Language Europe, Middle East & Africa / English
Change Country
BT1M-M | PANDUIT

PANDUIT | BT1M-M | Cable Tie, Metal Barb, 4.0"L (102mm), Miniature, Nylon, Natural, Pack of 1000

  • Manufacturer # BT1M-M
  • Anixter #188869
Breaking Strength (lb.): 18
Cable Tie Diameter: 4"
Diameter Range (in.): 1/16 - 7/8
Length (in.): 4.0
Max. Bundle Dia. (in.): 0.90
RoHS Compliant: YES
Std. Pkg.: 1,000
Type: CABLES TIES AND ACCESSORIES
Vendor No.: BT1M-M
_Color: NATURAL
_Color: Natural
Features
  • For indoor use
  • Dome-top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range
  • High strength and low thread forceÔurved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation (Light-Heavy cross section ties have a straight tip)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items