BT4LH-TL0 | PANDUIT

PANDUIT | BT4LH-TL0 | Cable Tie, Metal Barb, 14.9"L (378mm), Light-Heavy, Weather-resistant, Black, Pack of 250

  • Manufacturer # BT4LH-TL0
  • Anixter #188877
Breaking Strength (lb.): 120
Diameter Range (in.): 3/16 - 4
Length (in.): 14.9
Length (mm): 378
Max. Bundle Dia. (in.): 4.00
Max. Bundle Dia. (mm): 102
RoHS Compliant: YES
Std. Pkg. Qty.: 50
Std. Pkg.: 250
Type: CABLES TIES AND ACCESSORIES
_Color: Black
Features
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Dome-top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range
  • High strength and low thread force
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation (Light-Heavy cross section ties have a straight tip)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items