BTHW95C10 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | BTHW95C10 | CABLE LUG BTHW-95-C10 WATERBLOCKED FOR USE WITH MV CABLES (COPPER)

  • Manufacturer # BTHW95C10
  • Anixter #LUGMV-9510
Beveled Entry: NO
Bolt Hole: 10MM
Gauge: 95SQMM STRANDED, 70SQMM FLEX
Holes: 1 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: NO
Stacking Lug: NO
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items