Select Country and Language Europe, Middle East & Africa / English
Change Country
BTXCM905EUZ07 | MANCHES

MANCHES | BTXCM905EUZ07 | 24AWG/4PR CAT5E U/UTP SOL BC POLY INS LSNH VIOLET

  • Manufacturer # BTXCM905EUZ07
  • Anixter #CMZ-00424UTP-5E-10
Box/Reel: Box
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: Gray
Jacket Color: PURPLE (VIOLET)
Jacket Material: LSZH
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items