BU5-IRV12-6X - PELCO - Network Camera, | Anixter
BU5-IRV12-6X | PELCO

PELCO | BU5-IRV12-6X | Network Camera, Bullet, Integrated IR, Day/Night, PAL, 976 x 582 Resolution, 3.3 to 12 MM Varifocal Lens, 18 to 32 Volt AC, 12 Volt DC, 1/3" CCD, Die-Cast Aluminum Body, IP66

  • Manufacturer # BU5-IRV12-6X
  • Anixter #517609
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Features
  • 650 TV Lines
  • High Sensitivity
  • Optical True Day/Night Function to Switch to Day or Night Mode, Depending on the Light Level
  • IR Compensation
  • 2D Digital Noise Reduction
  • 25 Meters of IR Illumination Distance
  • Weathertight Outdoor Operation
  • Rugged, Vandsistant Design
  • Environmental Capability with a Wide Operating Temperature
  • Privacy Zones
  • Motion Detection
  • Camera Titles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items