BX004DWLS9KR - OPTICAL CABLE CORPORATION - | Anixter
BX004DWLS9KR | OPTICAL CABLE CORPORATION

OPTICAL CABLE CORPORATION | BX004DWLS9KR | 4-F 62.5/125 IN/OUT RISER 3.0/1.0DB/KM 200/500MHZ*KM ULTRA-FOX

  • Manufacturer # BX004DWLS9KR
  • Anixter #370-120-BXW3EB-04
All-Dielectric: NO
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Rodent Protected: NO
Features
  • High Performance Components and Construction
  • UL Listed in Accordance with NEC Sections 770.179(B) for Use in Vertical Runs in Building Riser Shafts or from Floor to Floor
  • Most Rugged and Easy to Install Cable Design for Enterprise Cabling ApplicationsÔCore-Locked Outer Jacket Design for Installation Survivability and Long-Term, Trouble Free Service
  • Ideal for Use in Long, Vertical Installations
  • 2.0Mm Subcables Can be Direct-Terminated with Standard Connectors (2.5MM and 2.9MM Subcables also Available)
  • Subcables Fiber is Environmentally and Mechanically Protected
  • Ideal for Use in Point-to-Point Runs in Adverse Environments
  • Direct Termination to Subcables Provides Additional Strain Relief for Better Connector Retention During Moves, Adds and Change
  • Design is Ideal for Direct PUL ling with Mesh Grips
  • Cable Materials are Indoor/Outdoor UV, Water and Fungus Resistant
  • Wide Operating Temperature Range of-40Deg C to 85Deg C
  • High Performance 900 Micrometer Tight-Buffered Coating on Each Optical Fibefor Environmental and Mechanical Protection
  • Interlocking Armor Can be Applied to Cables as an Alternative to Conduit Installation
  • 2 to 72 Fibers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items