BZ145.0081 | ALEXANDER BINZEL UK LTD

ALEXANDER BINZEL UK LTD | BZ145.0081 | 20MM CONICAL GAS NOZZLE BINZELBZ145.0081

  • Manufacturer # BZ145.0081
  • Anixter #WENOGCM200000
Category: GAS NOZZLES
Length: NO LENGTH
Product Type: NOZZLE - GAS - CONICAL
Size / Diameter: 20MM
Weight: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items