C-16HFE-P32 - SERVER TECHNOLOGY - Fail-Safe | Anixter
C-16HFE-P32 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | C-16HFE-P32 | Fail-Safe Transfer Switch, 2U, 16 x IEC 60320/C13 outlets, 230V, 50 Hz, IEC 60309 Cordset, Locking Outlets

  • Manufacturer # C-16HFE-P32
  • Anixter #899742
Number of Outlets: 16
Type: RACK MOUNT PDU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items