C-6-TCPUSE-D - COMMSCOPE ANDREW SOLUTIONS - | Anixter
C-6-TCPUSE-D | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | C-6-TCPUSE-D | 6 dB, Directional Coupler, 380-2700 MHz

  • Manufacturer # C-6-TCPUSE-D
  • Anixter #465127
Device: MISC
Technology: ACCESSORY
Specifications
  • Directional Coupler
  • Coupling Tolerance: +/-1.0 dB
  • Peak Power Maximum: 1 kW
  • VSWR: 1.25:1
  • Insertion Loss At Frequency Band: 1.7 dB At 380 - 2700 MHz
  • 3rd Order IMD: -140 dBc (Relative To Carrier)
  • Return Loss (Minimum): 19 dB
  • Length: 194 mm (7.64 Inch)
  • Isolation At Frequency Band: 20 dB At 380 - 2700 MHz
  • Average Power (Maximum): 200 Watt
  • Operating Temperature: -25 to 85 deg C (-13 to 185 deg F)
  • Height: 36 mm (1.42 Inch)
  • Operating Frequency Band: 380 - 2700 MHz
  • Reflected Power (Maximum): 40 Watt
  • Impedance: 50 Ohm
  • Coupling: 6 dB
  • Width: 66 mm (2.60 Inch)
  • Interface: 7-16 DIN Female
  • Color: Black
  • Inner Contact Plating: Silver
  • Outer Contact Plating: Trimetal
  • 3rd Order IMD Test Method: Two +43 dBm Carriers
  • Relative Humidity: Upto 100%
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items