C-MIC-012 | CORNING

CORNING | C-MIC-012 | Cabinet-Mountable FTTB Premises Interconnect Center (CMIC) Housing, 1 rack unit, holds 2 FDC Connector panels

  • Manufacturer # C-MIC-012
  • Anixter #105325
Capacity (no. of cables): 12-fiber capacity
Connector Panel Capacity: 2 FDC panels
Dimensions: 4.4 x 43.2 x 27.9 cm (1.75 x 17 x 12 inches)
Fiber Capacity: 12
Loaded: UNLOADED
Splice Tray Cap.: 2 six-inch FDC connector panels/modules
Spliced Fibers: 12
Type: RACK MOUNT
Weight: 4.2 lb. (1.9 kg)
Description

Corning Cable Systems Cabinet-Mountable Fiber-to-the-Business (FTTB) Premises Interconnect Center (CMIC) provides a convenient interconnect point between incoming outside plant (OSP) cables and customer premises cabling. The FTTB CMIC is designed for splicing of pigtails to OSP drop fibers for connection to converter boxes and/or interconnection of fibers into existing cabling. It is an ideal solution for rack- or cabinet-mounting in compact areas. The FTTB CMIC product line offers both a 1-rack unit and a 2-rack unit footprint with a left-hinged, swing-out design for easy-access to internal components and a flexible mounting area to accommodate a wide variety of media converters.

Applications

Central Office, Carrier Networks

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in
  • Product Type (FOH): Rack-Mountable Hardware
  • Height Unit: 1U
  • Housing Type: CMIC
  • Panel or Module Type: FDC
  • Dimensions (HxWxD) (Metric-cm): 4.4x43.2x27.9 cm
  • Dimensions (HxWxD) (US): 1.75x17x12 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items