Select Country and Language Europe, Middle East & Africa / English
Change Country
C0562A.41.10 | GENERAL CABLE

GENERAL CABLE | C0562A.41.10 | 18-4P PLTC Stranded Tin Plated Copper PVC OA Foil Shield PVC Jacket Gray 105C 300V K2

  • Manufacturer # C0562A.41.10
  • Anixter #C0562
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Description

Power-Limited Tray Cable, Foil Shield or Foil/Braid Shield, UL 2464, NEC Type PLTC/CM, CSA CMG

Features
  • Applications:
  • Power-limited circuits
  • Intercom systems
  • Business machines
  • Computer interconnects
  • Suitably marked for appropriate tray cable installations
  • Petrochemical control systems
  • Burglar alarms
  • Suggested voltage rating: 300 volts
  • Features:
  • Superior temperature characteristics
  • Robust, highly durable
  • Sunlight-resistant jacket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items