Select Country and Language Europe, Middle East & Africa / English
Change Country
C12SMLC | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | C12SMLC | 6 PORT PANEL LC DUP SM LOADED USE WITH SY SERIES ENCLOSURES 700206972 OPTISPEED

  • Manufacturer # C12SMLC | 700206972
  • Anixter #259600
Connector Type: LC
Enclosure Type: SY OPTISPEED
Fiber Count: 6
Vendor No.: C12SMLC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items