Select Country and Language Europe, Middle East & Africa / English
Change Country
C188X030FJJ | PANDUIT

PANDUIT | C188X030FJJ | Laser/Ink Jet, Network Label, Adhesive Polyolefin, 1.88" W x .30" H, White, 1000 labels

  • Manufacturer # C188X030FJJ
  • Anixter #283646
RoHS Compliant: YES
Type: IDENTIFICATION TAG
_Color: White
Description

Laser/Ink Jet, Network Label, Adhesive Polyolefin, 1.88 Inches Wide x 0.30 Inch High, White, Labels can be printed in both laser and ink jet printers, Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware, Die-cut labels designed to provide maximum aesthetic quality and appearance, Available in adhesive polyolefin and non-adhesive polyester materials.

Features
  • Labels can be printed in both laser and ink jet printers
  • Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware
  • Die-cut labels designed to provide maximum aesthetic quality and appearance
  • Available in adhesive polyolefin and non-adhesive polyester materials
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items