C2-EU - COMNET COMMUNUCATION NETWORKS - Card | Anixter
C2-EU | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | C2-EU | Card Cage Rack, EU, 9 to 264 Volt AC, 6.5 Ampere, 70 Watt, 19" Length x 7.5" Width x 6.9" Height, Rack Mount, With Redundant Power Supply

  • Manufacturer # C2-EU
  • Anixter #691571
Description

Must be a reseller to purchase this product.

Features
  • Automatic Electronic Current Limiting Feature
  • Failure Relay for Local or Remote Loss of Power Indication
  • Audio Alarm in the Event of Power Supply Failure
  • Voltage Transient Protection on All Power and Signal Input/Output Lines Provides Unconditional Prtection from Power Surges and Other Voltage Transient Events
  • All Modules Located Within the Chassis Rack are Hot Swappable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items