C200X100APT - PANDUIT - Thermal Transfer, | Anixter
C200X100APT | PANDUIT

PANDUIT | C200X100APT | Thermal Transfer, Raised Panel Label, Component, 2 Inches Wide x 1 Inch High, White, 3-Inch Core, 500 labels

  • Manufacturer # C200X100APT
  • Anixter #539526
Label Types: POLYESTER
RoHS Compliant: NOT DECLARED
Size: 2"
Type: LABELS
Description

Printable surface with high-tack adhesive for strong holding power, variety of sizes and colors for a wide range of applications, thermal transfer print technology provides crisp, clear, and durable text, use with Panduit RMR4BL-A and RMR4WH resin ther mal transfer ribbons.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items