C200X100YJC | PANDUIT

PANDUIT | C200X100YJC | P1 Cassette, Component Label, Non-Adhesive Polyester, 2.00" W x 1.00" H, White, 200/cassette

  • Manufacturer # C200X100YJC
  • Anixter #325927
Label Types: POLYESTER
RoHS Compliant: YES
Size: 2"
Type: LABELS
Description

P1 Cassette, Component Label, Adhesive Polyester, 2 Inches Wide x 1 Inch High, White

Features
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Multi-purpose labels for identifying flat surfaces such as components, control panels, circuit boards and general labeling
  • Die-cut labels designed to provide maximum aesthetic quality and appearance
  • Vinyl cloth labels can be repositioned or reused
  • Super Tack adhesive labels are ideal for rough, textured, or coated surfaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items