C2031124 - CHANCE - CABLE RACK 8-HOLE | Anixter
C2031124 | CHANCE

CHANCE | C2031124 | CABLE RACK 8-HOLE FOR MANHOLE

  • Manufacturer # C2031124
  • Anixter #003176
Chance No.: C203-1124
McGraw No.: DU17B2
Mt. Hole Spcg. (in.): 13 1/3
No. of Support Holes: 8
OA Length (in.): 15
Type: MANHOLE RACKS, HOOKS, SUPPORTS, LIFTERS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items