C261X035Y1C | PANDUIT

PANDUIT | C261X035Y1C | P1 Cassette, Component Label, Non-Adhesive Polyester, 2.61" W x .35" H, White, 75/cassette

  • Manufacturer # C261X035Y1C
  • Anixter #348475
Label Types: POLYESTER
RoHS Compliant: YES
Type: LABELS
Description

White, non-adhesive polyester label, 75/cassette, Mini-Com 4-port identifier.

Features
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • To find the suggested label solutions for a specific network component, refer to the Physical Infrastructure Systems catalog (SA-NCCB53)
  • Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware
  • Die-cut labels designed to provide maximum aesthetic quality and appearance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items