Select Country and Language Europe, Middle East & Africa / English
Change Country
C2DG6 | PANDUIT

PANDUIT | C2DG6 | Covers duct to protect wires, improve aesthetics and provides greater wire capacity.

  • Manufacturer # C2DG6
  • Anixter #089883
Components: COVERS
Finish: GREY
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Vendor No.: C2DG6
_Color: Dark gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items