Select Country and Language Europe, Middle East & Africa / English
Change Country
C2FPAWY | PANDUIT

PANDUIT | C2FPAWY | 2-Port UTP Adapter, 45mm x 45mm, 1 1/2 Sloped Shuttered Mini-Com Category 5e Insert, Arctic White, RoHS Compliant

  • Manufacturer # C2FPAWY
  • Anixter #524852
Category: CATEGORY 5E
Color: IVORY
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 2
Termination: IDC
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items