Select Country and Language Europe, Middle East & Africa / English
Change Country
C3010A-2 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | C3010A-2 | ADAPTER ST SM 760017897 REPLACING 105263

  • Manufacturer # C3010A-2
  • Anixter #309935
Alignment Insert Material: Zirconia Ceramic
Connector Type: ST-COMPATIBLE
Housing Material: Nickel Plated Zinc
Material ID: 700011133
Mode: Single-mode
Mounting Style: Threaded
Product Code: C3000A-2
Qty.: 48
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items