C3210-1014 - TRANSITION NETWORKS - ION | Anixter
C3210-1014 | TRANSITION NETWORKS

TRANSITION NETWORKS | C3210-1014 | ION Platform Slide-In-Cards 10/100/1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-LX 1310 nm single-mode (SC) [10 km/6.2 miles]

  • Manufacturer # C3210-1014
  • Anixter #500603
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASE-LX
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items