Select Country and Language Europe, Middle East & Africa / English
Change Country
C400X200YJT | PANDUIT

PANDUIT | C400X200YJT | ThermTrans, Comp Label, Adhesive Polyester, 4.00" W x 2.00" H, White 3" Core

  • Manufacturer # C400X200YJT
  • Anixter #328453
Label Types: POLYESTER
RoHS Compliant: YES
Type: LABELS
Description

White, polyester label

Features
  • Labels offer crisp, clear legends with superior legibility
  • Available in polyester, vinyl cloth, and polyimide materials and supplied on rolls
  • Designed for use with thermal transfer desktop printers, including the TDP43MY and TDP42HY printers
  • Panduit labeling software packages include all label formats for quick and easy label production
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items