Select Country and Language Europe, Middle East & Africa / English
Change Country
C4288C3CGSPAX20 | B-LINE

B-LINE | C4288C3CGSPAX20 | 42U, 19" CONNECT CABINET GLASS FRNT, STEEL REAR, INC. 1BRUSH TOP PANEL

  • Manufacturer # C4288C3CGSPAX20
  • Anixter #385544
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Height: 78.9"
Overall Width: 800MM
Rack Units: 42U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items