C4OR2 - PANDUIT - 4" PVC PANDUCT COVER | Anixter
C4OR2 | PANDUIT

PANDUIT | C4OR2 | 4" PVC PANDUCT COVER ORANGE PACK OF 5 X 2M LENGTH FIBERDUCT

  • Manufacturer # C4OR2
  • Anixter #541777
Channel: MULTI
Color: ORANGE
Components: COVER
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items