C4PPLK | PANDUIT

PANDUIT | C4PPLK | Replacement Label Kit for Modular Patch Panels and Furniture Faceplates, 6 labels and 6 clear label covers

  • Manufacturer # C4PPLK
  • Anixter #287172
RoHS Compliant: YES
Type: IDENTIFICATION TAG
Features
  • 3" recessed feature eliminates patch cord interference with cabinet doors and improves bend radius protection
  • Release snap feature on faceplate allows front access to installed modules
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Labels included for easy port identification, replacement label/label covers available
  • Mount to standard EIA 19" racks or 23" racks with optional extender brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items