Select Country and Language Europe, Middle East & Africa / English
Change Country
C4YL6 | PANDUIT

PANDUIT | C4YL6 | Channel Cover, 4" x 4" (100mm x 100mm), 6 FT., Fiber-Duct, Yellow

  • Manufacturer # C4YL6
  • Anixter #227978
Components: COVERS
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
_Color: Yellow
Features
  • Covers snap on or off channel to enclose or gain access to system
  • Fully encloses the channel to provide protection per UL2024
  • Provides quick and easy access for moves, adds and changes
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items