C624108005M - BELDEN - CBL ASSY MOD | Anixter
C624108005M | BELDEN

BELDEN | C624108005M | CBL ASSY MOD 23AWG-4PR SOLID CAT6 UTP T568A/B BONDED PAIR LSNH GREY, 5MT

  • Manufacturer # C624108005M
  • Anixter #MM05M-BELD6-Z1
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 5 M : 16.4 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items