C981Q - NEC DISPLAY - 98" Slim LED LCD | Anixter
C981Q | NEC DISPLAY

NEC DISPLAY | C981Q | 98" Slim LED LCD Public Display Monitor, 3840 x 2160 (4K/UHD), 350 cd/m2, Anti Glare Screen, HDMI In x3, DisplayPort x2 Out, OPS And RPi Slot Capable, Local Dimming

  • Manufacturer # C981Q
  • Anixter #988359
Description

With industry leading experience in superior design and customer focus, the 98" NEC C981Q allows for clear, detailed imagery for unobtrusive digital signage. New contemporary and slim mechanical design with focused aesthetics allows for the smooth and stylistic integration into any type of environment while the full metal chassis coupled with real-time temperature sensors and integrated cooling fans maintain the professional quality necessary for commercial environments. With a wide range of the lat est connectivity interfaces including HDMI 2.0 x3 and DisplayPort 1.2 x2/daisy chain option, these displays offer the future-proofing necessary for the investment. These displays also include expandability options such as the Open Pluggable Specificati on (OPS) and Raspberry Pi Compute Module slots for source integration directly into the display. The C981Q series boasts a 350 cd/m brightness along with a new anti-glare surface that allows for efficient readability when ambient light is present and is ideal for 24/7 signage in Retail environments as well as when used for presentation purposes in Corporate or Educational institutions.

Must be a reseller to purchase this product.

Features
  • Stylish and sleek design allows for easy and unobtrusive integration into any environment
  • 350 cd/m2 brightness combined with UHD resolution and new anti-reflective screen surface will capture the attention of the audience while allowing for clear visib ility in higher ambient light conditions
  • Future proof modular expansion options including the ability to integrate Open Pluggable Specification (OPS) or a Raspberry Pi Compute Modules seamlessly into the display
  • SpectraView Engine allows for complete color, intensity, gamma or uniformity control for the ultimate imaging performance
  • Integrated Media Player allows for audio, video or image playback via USB or SD card
  • Industrial-strength, premium-grade panel with additional thermal protection, internal temperature sensors with self-diagnostics and fan-based technology, allows for hassle-free 24/7 operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items