Select Country and Language Europe, Middle East & Africa / English
Change Country
CA15 | VIDEOLARM

VIDEOLARM | CA15 | Ceiling mount adapter, with junction box, includes 1.5 in. NPT

  • Manufacturer # CA15
  • Anixter #326166
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: CEILING
Type: ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items