Select Country and Language Europe, Middle East & Africa / English
Change Country
CA5EL30GRP | GENERAL CABLE

GENERAL CABLE | CA5EL30GRP | CBL ASSY MOD 24-4PR STRANDED CAT5E T568A/B 3MT CABICTEL GREY

  • Manufacturer # CA5EL30GRP
  • Anixter #326567
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Family: CLARITY 5E
Lengths: 3 M : 9.84 FT.
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC5E PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items