CAB1266-BLK | PRISM DATA

PRISM DATA | CAB1266-BLK | 12U 600MMWX600MMD CABINET SOLID BACK, WITH SIDES GLASS DOOR, BLACK

  • Manufacturer # CAB1266-BLK
  • Anixter #712211
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 12U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items