Select Country and Language Europe, Middle East & Africa / English
Change Country
CAB27610-SVR-BLK | PRISM DATA

PRISM DATA | CAB27610-SVR-BLK | 27U 600MMWX1000MMD CABINET SOLID SIDES, MESH REAR DOOR & FRONT DOOR, BLACK

  • Manufacturer # CAB27610-SVR-BLK
  • Anixter #712237
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 600MM
Rack Units: 27U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items