Select Country and Language Europe, Middle East & Africa / English
Change Country
CAN-DWM-66-12U | CANOVATE

CANOVATE | CAN-DWM-66-12U | CIFT KAP L KABINET 12U 600X650 H:499MM

  • Manufacturer # CAN-DWM-66-12U
  • Anixter #318458
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 600MM
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items