CAN-DWM-66-18U | CANOVATE

CANOVATE | CAN-DWM-66-18U | 19" DOUBLE WALLMOUNT ENCLOSURE18U 600X650MM,FAN,6WAY PDU & EARTHING KIT, BLACK

  • Manufacturer # CAN-DWM-66-18U
  • Anixter #416557
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 600MM
Rack Units: 18U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items