CAN-SLF-132-0 | CANOVATE

CANOVATE | CAN-SLF-132-0 | 1U SABIT RAF 400MM DERINLI NDE

  • Manufacturer # CAN-SLF-132-0
  • Anixter #318468
Color: GREY
Shelf Application: STANDARD
Shelf Weight Capacity: STANDARD
Type: SHELVES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items