CASPIC-F RDUP | SUPERIOR ESSEX

SUPERIOR ESSEX | CASPIC-F RDUP | CASPIC-F 25P 24AWG VOICE LDPE BLACK JACKET RDUP PE-39 STA+ ALUMINUM

  • Manufacturer # CASPIC-F RDUP
  • Anixter #CM-02524SUP-02
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Jacket Color: BLACK
Type: VOICE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items