CAT 3 50 PORT PANEL - COMMSCOPE SYSTIMAX | Anixter
CAT 3 50 PORT PANEL | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CAT 3 50 PORT PANEL | Category 3 U/UTP High Density Voice Patch Panel, 50 Port

  • Manufacturer # CAT 3 50 PORT PANEL | 760060905
  • Anixter #332116
Category: CATEGORY 3
Color: BLACK
Description

This part is discontinued by supplier. Please see Anixter# 301320 for suggested replacement.

Category 3 U/UTP High Density Voice Patch Panel, 50 port

Features
  • Standard 19" rackmount 1U high
  • 110 type wire termination
  • RJ45 sockets 8 position, 8 contact socket, gold plated contacts
  • Labeling individual ports numbered
  • Includes standard 19" fixings and earthing kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items