CAT5E+JACK180WH | FIBREFAB

FIBREFAB | CAT5E+JACK180WH | CAT5E UTP KEYSTONE JACK WHITE FOR 22/24 AWG WIRE 8 PIN 12 PCS/PK

  • Manufacturer # CAT5E+JACK180WH
  • Anixter #406568
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

OptronicsPlus Category 5e Unshielded Twisted Pair (UTP) Keystone Jack White - Box of 20pcs - UL approve

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items