Select Country and Language Europe, Middle East & Africa / English
Change Country
CAT5E+UTP24-C | FIBREFAB

FIBREFAB | CAT5E+UTP24-C | 24-PORT PANEL CAT 5E UTP LOADED 1U BLACK W/MNGMT BAR

  • Manufacturer # CAT5E+UTP24-C
  • Anixter #CAT5E+UTP24-C
Category: CATEGORY 5
Color: BLACK
Number of Ports: 24
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items