Select Country and Language Europe, Middle East & Africa / English
Change Country
CAT6+UTP24PCB | FIBREFAB

FIBREFAB | CAT6+UTP24PCB | CAT6 PANEL UTP 24P LOADED RJ45110 STYLE BLOCKS BACK 1U PCB BLACK

  • Manufacturer # CAT6+UTP24PCB
  • Anixter #410611
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

OptronicsPlus Category 6 1U 24 Port Printed Circuit Board (PCB) Patch Panel - UL approve

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items