CAT6-5POE-FF - VERTIV - Surge Protection | Anixter
CAT6-5POE-FF | VERTIV

VERTIV | CAT6-5POE-FF | Surge Protection Device, RJ45 Female to Female, 0 to 57 VDC, 350 Milliampere, -40 to 85 Deg C, 2.3" Length x 1" Width x 0.8" Height

  • Manufacturer # CAT6-5POE-FF
  • Anixter #528895
Number of Outlets: OTHER
Description

The Edco CAT6-5POE Series is designed to work on Category 5 Power-over-Ethernet transmission lines as well as Category 6 applications. It is ideal to protect expensive equipment against surges and transients entering a building on exposed transmission lines.

Features
  • The Asco Model 184 is Designed to Work on Category 5 Power-Over-Ethernet Transmission Lines as Well as Category 6 Applications
  • Exceeds Cat 5 and 6 Transmission Values
  • Ideal to Protect Expensive Equipment Against Surges and Transients Entering a Building on Exposed Transmission Lines
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items