CAXASM-00104-C002 | CORNING

CORNING | CAXASM-00104-C002 | FUTURECOM EA S500 FLEX MOD RJ45 CAT6A FOR STRANDED CABLE W/DUST COVER

  • Manufacturer # CAXASM-00104-C002
  • Anixter #386020
Category: CATEGORY 6A
Color: BLUE
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

S500fx Module, Cat. 6A, 1x RJ45, shielded, 10GBase-T for class EA, basic module blue, wire management with TIA/EIA 568 A/B printing, suitable for consolidation point cables with AWG 26 up to AWG 24 flex wires, for installation in LANscape modular patch panels, outlets and floor box solutions

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items