Select Country and Language Europe, Middle East & Africa / English
Change Country
CAXASV-02408-C001 | CORNING

CORNING | CAXASV-02408-C001 | S500 PATCHPANEL 19" 1U SHIELD CAT6A WITH 24 S500 MOD BLACK

  • Manufacturer # CAXASV-02408-C001
  • Anixter #386025
Color: GREY
Number of Ports: 24
Rack Units: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

S500 Patch Panel 19", Cat.6A, shielded, 10GBase-T for class EA, including 24 FutureComTM S500 modules, with integrated cable strain relief, 1U

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items