CAXASV-04808-C001 - CORNING - | Anixter
CAXASV-04808-C001 | CORNING

CORNING | CAXASV-04808-C001 | Patch Panel, High Density, Empty, 48-Port, 1RU, Rack Mount, 483 MM Length x 44 MM Width x 162 MM Height, Black

  • Manufacturer # CAXASV-04808-C001
  • Anixter #631125
Color: BLACK
Number of Ports: 48
Rack Units: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • Easy Mounting System for 19" Rack-Installation
  • Optimized for Easy and Fast, Plug and Play or Field Installation
  • Flush Mount in the Rack
  • Recyclable
  • Two Standardized Grounding Latches
  • Integrated Cable Strain Relief for Optimal Strain Relief of Each Ca
  • IDC (Insulation Displacement Contacts) Connection
  • Category 6A
  • The S500 Connectivity System is also Fully Compatible with Power Over Ethernet (POE) Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items