CAXASV-04808-C002 - CORNING - 1U 19" HD | Anixter
CAXASV-04808-C002 | CORNING

CORNING | CAXASV-04808-C002 | 1U 19" HD PATCH PANEL, 48-MODSFUTURECOMS500, IDC, CAT6A BLACK

  • Manufacturer # CAXASV-04808-C002
  • Anixter #545251
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 48
Rack Units: 1
Termination: IDC
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items